Zoro Homepage

Barcode Printer Labels, White

  • Mfr # 4060TH-F1M

  • Zoro # G316497560


product price: $23.49
/ea
Sold in multiples of 2 for $46.98

Key Features

Label Width
4 in
Label Height
6 in
Label Color
White
Printer Compatibility
Industrial Label Printer
Labels per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060TH-F1M
Zoro #
G316497560
UPC #
-
Country of Origin
United States

Dimensions

Label Width
4 in
Label Height
6 in

Details

Item
Barcode Printer Labels
Label Color
White
Printer Compatibility
Industrial Label Printer
Labels per Roll
1,000

Description

Barcode Printer Labels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.