BarcodePrinterLabel, DirectThermal, Blue
Mfr # 60DX42
Zoro # G4068820
product price: $23.79
/eaSold in multiples of 8 for $190.32
Key Features
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Label Format
Roll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX42
Zoro #
G4068820
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
3"
Roll Dia.
8"
Label Height
2"
Label Width
3"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
Blue
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Label Format
Roll
Labels per Roll
3000
Perforation
Perforated
Max. Operating Temp.
176 Degrees F
Printer Compatibility
Industrial Label Printer
Rolls per Case
8
Shelf Life
18 mo.
For Print Method
Direct Thermal
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Spacing Between Labels
.125"
Color
Blue
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 2 in, Label Color Blue, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.