Zoro Homepage

BarcodePrinterLabel, DirectThermal, Red

  • Mfr # 60DX48

  • Zoro # G4073924


product price: $24.19
/ea
Sold in multiples of 8 for $193.52

Key Features

Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DX48
Zoro #
G4073924
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3"
Core Dia.
3"
Label Height
5"
Roll Dia.
8"
Core Diameter
3 in

Details

Item
Barcode Printer Label
Label Color
Red
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
1200
For Print Method
Direct Thermal
Shelf Life
18 mo.
Printer Compatibility
Industrial Label Printer
Adhesive Material
Permanent
Min. Temperature
-4 Degrees F
Label Format
Roll
Color
Red
Rolls per Case
8
Spacing Between Labels
.125"
Max. Operating Temp.
176 Degrees F
Perforation
Perforated

Description

Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 5 in, Label Color Red, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,200, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.