BarcodePrinterLabel, DirectThermal, White
Mfr # 2019D56-P1M1*r-FS
Zoro # G810791713
product price: $43.15
/eaKey Features
Label Color
White
Label Material
Direct Thermal Paper
Labels per Roll
1,000
Core Dia.
1 in
For Print Method
Direct Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2019D56-P1M1*r-FS
Zoro #
G810791713
UPC #
-
Country of Origin
United States
Dimensions
Core Dia.
1 in
Label Width
1 15/16 in
Label Height
2 in
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Label Material
Direct Thermal Paper
Labels per Roll
1,000
For Print Method
Direct Thermal
Perforation
Perforated
Printer Compatibility
Desktop Label Printer
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 1 15/16 in, Label Height 2 in, Label Color White, Core Dia. 1 in, Labels per Roll 1,000, Perforation Perforated, Label Material Direct Thermal Paper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.