Zoro Homepage

BarcodePrinterLabel, DirectThermal, White

  • Mfr # 2019D56-P2.7Mr-FS

  • Zoro # G210791733


product price: $19.55
/ea

Key Features

Label Color
White
Label Material
Direct Thermal Paper
Labels per Roll
2,700
Label Height
2 in
Label Width
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2019D56-P2.7Mr-FS
Zoro #
G210791733
UPC #
-
Country of Origin
United States

Dimensions

Label Height
2 in
Label Width
1 15/16 in
Core Dia.
3 ft
Core Diameter
3 in

Details

Item
Barcode Printer Label
Label Color
White
Label Material
Direct Thermal Paper
Labels per Roll
2,700
For Print Method
Direct Thermal
Perforation
Perforated
Printer Compatibility
Industrial Label Printer

Description

Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 1 15/16 in, Label Height 2 in, Label Color White, Core Dia. 3 ft, Labels per Roll 2,700, Perforation Perforated, Label Material Direct Thermal Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.