BarcodePrinterLabel, DirectThermal, White
Mfr # 60DX38
Zoro # G4067737
product price: $31.99
/eaSold in multiples of 4 for $127.96
Key Features
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX38
Zoro #
G4067737
UPC #
-
Country of Origin
United States
Dimensions
Label Height
5"
Core Dia.
3"
Roll Dia.
8"
Label Width
5"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Color
White
Rolls per Case
4
For Print Method
Direct Thermal
Labels per Roll
1200
Perforation
Perforated
Label Format
Roll
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Printer Compatibility
Industrial Label Printer
Shelf Life
18 mo.
Max. Operating Temp.
176 Degrees F
Spacing Between Labels
.125"
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 5 in, Label Height 5 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 1,200, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.