BarcodePrinterLabel, DirectThermal, Yellow
Mfr # 60DX41
Zoro # G4068324
product price: $23.69
/eaSold in multiples of 8 for $189.52
Key Features
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
For Print Method
Direct Thermal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX41
Zoro #
G4068324
UPC #
-
Country of Origin
United States
Dimensions
Label Width
3"
Label Height
2"
Core Dia.
3"
Roll Dia.
8"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
Yellow
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
For Print Method
Direct Thermal
Spacing Between Labels
.125"
Labels per Roll
3000
Adhesive Material
Permanent
Color
Yellow
Max. Operating Temp.
176 Degrees F
Shelf Life
18 mo.
Min. Temperature
-4 Degrees F
Rolls per Case
8
Perforation
Perforated
Label Format
Roll
Printer Compatibility
Industrial Label Printer
Description
Barcode Printer Label, For Print Method Direct Thermal, Barcode Printer Label Type Colored Direct Thermal Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 3 in, Label Height 2 in, Label Color Yellow, Label Format Roll, Core Dia. 3 in, Labels per Roll 3,000, Rolls per Case 8, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.