Zoro Homepage

BarcodePrinterLabel, ThermalTransfer, Wht

  • Mfr # 60DX77

  • Zoro # G4069365


product price: $19.39
/ea
Sold in multiples of 4 for $77.56

Key Features

Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DX77
Zoro #
G4069365
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
3"
Roll Dia.
8"
Label Height
12"
Label Width
4"
Core Diameter
3 in

Details

Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Label Format
Roll
Adhesive Material
Permanent
Printer Compatibility
Industrial Label Printer
Min. Temperature
-4 Degrees F
Rolls per Case
4
Perforation
Perforated
Spacing Between Labels
.125"
Color
White
For Print Method
Thermal Transfer
Labels per Roll
500
Max. Operating Temp.
176 Degrees F
Shelf Life
18 mo.

Description

Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 12 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 500, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.