BarcodePrinterLabel, ThermalTransfer, Wht
Mfr # 60DX88
Zoro # G4074299
product price: $43.39
/eaSold in multiples of 2 for $86.78
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Fanfold
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DX88
Zoro #
G4074299
UPC #
-
Country of Origin
United States
Dimensions
Label Height
6-1/2"
Roll Dia.
8"
Core Dia.
3"
Label Width
4"
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Fanfold
Label Finish
Matte
Labels per Roll
2,000
Printer Compatibility
Industrial Label Printer
Max. Operating Temp.
176 Degrees F
For Print Method
Thermal Transfer
Perforation
Perforated
Min. Temperature
-4 Degrees F
Adhesive Material
Permanent
Stacks per Case
2
Spacing Between Labels
.125"
Shelf Life
18 mo.
Color
White
Label Format
Fanfold
Labels per Stack
2000
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 6 1/2 in, Label Color White, Label Format Fanfold, Core Dia. 3 in, Labels per Roll 2,000, Labels per Stack 2,000, Stacks per Case 2, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.