BarcodePrinterLabel, ThermalTransfer, Wht
Mfr # 60DY10
Zoro # G4074490
product price: $28.79
/eaSold in multiples of 4 for $115.16
Key Features
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DY10
Zoro #
G4074490
UPC #
-
Country of Origin
United States
Dimensions
Roll Dia.
8"
Core Dia.
3"
Label Height
3"
Label Width
4"
Core Diameter
3 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Industrial Label Printer
Label Material
Paper
Label Media Format
Roll
Label Finish
Matte
Labels per Roll
2000
Min. Temperature
-4 Degrees F
Adhesive Material
Removable
For Print Method
Thermal Transfer
Shelf Life
18 mo.
Color
White
Rolls per Case
4
Spacing Between Labels
.125"
Perforation
Perforated
Label Format
Roll
Max. Operating Temp.
176 Degrees F
Printer Compatibility
Industrial Label Printer
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Industrial Label Printer, Label Width 4 in, Label Height 3 in, Label Color White, Label Format Roll, Core Dia. 3 in, Labels per Roll 2,000, Rolls per Case 4, Roll Dia. 8 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Paper, Adhesive Material Removable, Shelf Life 18 mo, Label Finish Matte
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.