Zoro Homepage

BarcodePrinterLabel, ThermalTransfer, Wht

  • Mfr # 60DY42

  • Zoro # G4071368


product price: $11.15
/ea
Sold in multiples of 12 for $133.80

Key Features

Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polypropylene
Label Media Format
Roll
Label Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DY42
Zoro #
G4071368
UPC #
-
Country of Origin
United States

Dimensions

Label Width
3"
Core Dia.
1"
Roll Dia.
5"
Label Height
2"
Core Diameter
1 in

Details

Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polypropylene
Label Media Format
Roll
Label Finish
Matte
Adhesive Material
Permanent
Perforation
Perforated
Rolls per Case
12
Color
White
Printer Compatibility
Desktop Label Printer
Shelf Life
18 mo.
Min. Temperature
-65 Degrees F
Labels per Roll
750
Label Format
Roll
Spacing Between Labels
.125"
For Print Method
Thermal Transfer
Max. Operating Temp.
176 Degrees F

Description

Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 750, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Polypropylene, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Matte

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.