Zoro Homepage

BarcodePrinterLabel, ThermalTransfer, Wht

  • Mfr # 60DY46

  • Zoro # G4069408


product price: $24.19
/ea
Sold in multiples of 12 for $290.28

Key Features

Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60DY46
Zoro #
G4069408
UPC #
-
Country of Origin
United States

Dimensions

Core Dia.
1"
Label Width
3"
Roll Dia.
5"
Label Height
1"
Core Diameter
1 in

Details

Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Color
White
Adhesive Material
Permanent
Max. Operating Temp.
176 Degrees F
Min. Temperature
-65 Degrees F
Perforation
Perforated
Label Format
Roll
Shelf Life
18 mo.
Rolls per Case
12
For Print Method
Thermal Transfer
Spacing Between Labels
.125"
Labels per Roll
1500
Printer Compatibility
Desktop Label Printer

Description

Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 3 in, Label Height 1 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 1,500, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Polyester, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.