BarcodePrinterLabel, ThermalTransfer, Wht
Mfr # 60DY48
Zoro # G4069015
product price: $29.99
/eaSold in multiples of 12 for $359.88
Key Features
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60DY48
Zoro #
G4069015
UPC #
-
Country of Origin
United States
Dimensions
Label Width
4"
Label Height
2"
Roll Dia.
5"
Core Dia.
1"
Core Diameter
1 in
Details
Item
Barcode Printer Label
Label Color
White
Printer Series Compatibility
Desk Top Label Printer
Label Material
Polyester
Label Media Format
Roll
Label Finish
Gloss
Printer Compatibility
Desktop Label Printer
Label Format
Roll
Adhesive Material
Permanent
Rolls per Case
12
Shelf Life
18 mo.
Spacing Between Labels
.125"
Color
White
Min. Temperature
-65 Degrees F
For Print Method
Thermal Transfer
Max. Operating Temp.
176 Degrees F
Labels per Roll
750
Perforation
Perforated
Description
Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls - Ribbon Required, Printer Compatibility Desktop Label Printer, Label Width 4 in, Label Height 2 in, Label Color White, Label Format Roll, Core Dia. 1 in, Labels per Roll 750, Rolls per Case 12, Roll Dia. 5 in, Perforation Perforated, Spacing Between Labels 0.125 in, Label Material Polyester, Adhesive Material Permanent, Shelf Life 18 mo, Label Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.