Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BarcodePrinterLabel, ThermalTransfer, Wht

  • Mfr # RF4020TM730-1M-1

  • Zoro # G610791722


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Label Color
White
Label Material
Thermal Transfer Paper
Label Height
4 in
Core Dia.
1 in
Labels per Roll
1,000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RF4020TM730-1M-1
Zoro #
G610791722
UPC #
-
Country of Origin
Mexico

Dimensions

Label Height
4 in
Core Dia.
1 in
Label Width
2 in
Core Diameter
1 in

Details

Item
Barcode Printer Label
Label Color
White
Label Material
Thermal Transfer Paper
Labels per Roll
1,000
For Print Method
Thermal Transfer
Printer Compatibility
Desktop Label Printer

Description

Barcode Printer Label, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 4 in, Label Color White, Core Dia. 1 in, Labels per Roll 1,000, Label Material Thermal Transfer Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.