Barrel Bolt, #10-24, 1 1/2 in Brl Lg, 1/4 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4424SS

  • Zoro # G3014593


product price:  $9.99
/pk 5, $2.00/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#10-24
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4424SS
Zoro #
G3014593
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Barrel Length
1 1/2 in
Barrel Diameter
1/4 in
Barrel Thread Depth
3/8 in
Barrel Dia.
1/4 in
Barrel Head Dia.
7/16 in
Dia./Thread Size
#10-24
Barrel Head Height
1/8 in
Outside Dia.
1/4"
Barrel Head Diameter
7/16 in
Grip Size
1 1/2 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Combination Slotted/Phillips
Drive Type
Combination Slotted/Phillips
Head Style
Truss
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B83
Resistance Properties
Corrosion-Resistant
RoHS Compliant
B83
Tensile Strength
90,000 psi
Pack Size
Small
Made in North America
Not Made in North America
Material Quality Standards
ASTM A582
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #10-24, Barrel Length 1 1/2 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 7/16 in, Barrel Head Height 1/8 in, Grip Size 1 1/2 in, Made in North America Not Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.