Barrel Bolt, #10-24, 5/8 in Brl Lg, 1/4 in Brl Dia, Steel Zinc-Plated, 50 PK

  • Mfr # Z4410

  • Zoro # G3018574


product price:  $17.69
/pk 50, $0.35/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#10-24
Material
Steel
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z4410
Zoro #
G3018574
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24
Barrel Length
5/8 in
Barrel Diameter
1/4 in
Barrel Dia.
1/4 in
Barrel Head Height
1/8 in
Barrel Thread Depth
3/8 in
Barrel Head Dia.
7/16 in
Dia./Thread Size
#10-24
Outside Dia.
1/4"
Grip Size
5/8 in
Barrel Head Diameter
7/16 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Steel
Finish
Zinc-Plated
Barrel Head Style
Truss
Barrel Drive Type
Combination Slotted/Phillips
Drive Type
Combination Slotted/Phillips
Head Style
Truss
Rockwell Hardness
B70
Tensile Strength (PSI)
60,000 psi
Made in North America
Not Made in North America
Tensile Strength
60,000 psi
RoHS Compliant
B70
Pack Size
Small

Description

Female Binding Barrel, Finish Zinc-Plated, Material Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #10-24, Barrel Length 5/8 in, Barrel Diameter 1/4 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 7/16 in, Barrel Head Height 1/8 in, Grip Size 5/8 in, Made in North America Not Made in North America, Pack Size Small, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.