Barrel Bolt, 1/4"-20, 19/32 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4731

  • Zoro # G3129734


product price:  $36.59
/pk 5, $7.32/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4731
Zoro #
G3129734
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
19/32 in
Barrel Diameter
3/8 in
Barrel Head Height
5/32 in
Barrel Dia.
3/8 in
Barrel Thread Depth
1/2 in
Barrel Head Dia.
9/16 in
Dia./Thread Size
1/4"-20
Outside Dia.
3/8"
Barrel Head Diameter
9/16 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Slotted
Drive Type
Slotted
Tensile Strength (PSI)
80,000 psi
Head Style
Truss
Rockwell Hardness
B83
Grip Range
19/32 in
Dimensional Standards
AMPG 2000 SB.02
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Made in North America
Made in North America
Pack Size
Small
RoHS Compliant
B83
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Slotted, Thread Size 1/4 In.-20, Barrel Length 19/32 in, Barrel Diameter 3/8 in, Barrel Thread Depth 1/2 in, Screw Length Not Applicable, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Dimensional Standards AMPG 2000 SB.02, Includes -, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.