Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 3/8 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4732

  • Zoro # G2502674


product price:  $44.49
/pk 5, $8.90/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4732
Zoro #
G2502674
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Barrel Length
3/4 in
Barrel Diameter
3/8 in
Dia./Thread Size
1/4"-20
Barrel Head Height
5/32 in
Barrel Head Dia.
9/16 in
Barrel Thread Depth
1/2 in
Barrel Dia.
3/8 in
Outside Dia.
3/8"
Barrel Head Diameter
9/16 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Slotted
Grip Range
3/4 in
Tensile Strength (PSI)
80,000 psi
Drive Type
Slotted
Rockwell Hardness
B83
Head Style
Truss
Made in North America
Made in North America
RoHS Compliant
B83
Tensile Strength
90,000 psi
Dimensional Standards
AMPG 2000 SB.02
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
Pack Size
Small
Material Quality Standards
ASTM A582
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Slotted, Thread Size 1/4 In.-20, Barrel Length 3/4 in, Barrel Diameter 3/8 in, Barrel Thread Depth 1/2 in, Screw Length Not Applicable, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Dimensional Standards AMPG 2000 SB.02, Includes -, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.