Barrel Bolt, 1/4"-20, 3/4 in Brl Lg, 5/16 in Brl Dia, Stainless Steel Plain

  • Mfr # Z4444T6S

  • Zoro # G2549102

CAD Available

product price:  $7.15
/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4444T6S
Zoro #
G2549102
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Barrel Length
3/4 in
Barrel Diameter
5/16 in
Barrel Head Height
9/64 in
Barrel Dia.
5/16 in
Barrel Head Dia.
9/16 in
Dia./Thread Size
1/4"-20
Barrel Thread Depth
3/8 in
Drive Size
T27
Outside Dia.
5/16"
Barrel Head Diameter
9/16 in
Grip Size
2 1/2 in
Screw Drive Size
T27

Details

CAD Available
Yes
Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Tamper-Resistant Torx
Rockwell Hardness
B83
Drive Type
Tamper-Resistant
Head Style
Truss
Tensile Strength (PSI)
80,000 psi
Tensile Strength
90,000 psi
Pack Size
Small
Resistance Properties
Acid-Resistant, Chemical-Resistant, Corrosion-Resistant
RoHS Compliant
B83
Material Quality Standards
ASTM A582
Made in North America
Made in North America
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Pin-In Six-Lobe, Thread Size 1/4 In.-20, Barrel Length 3/4 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 9/16 in, Barrel Head Height 9/64 in, Grip Size 2 1/2 in, Made in North America Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.