Barrel Bolt, 1/4"-20, 7/8 in Brl Lg, 5/16 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4139SS

  • Zoro # G2848413


product price:  $12.75
/pk 5, $2.55/ea

Key Features

System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
1/4"-20
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Z4139SS
Zoro #
G2848413
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Barrel Length
7/8 in
Barrel Diameter
5/16 in
Barrel Head Height
5/32 in
Barrel Dia.
5/16 in
Barrel Head Dia.
9/16 in
Dia./Thread Size
1/4"-20
Barrel Thread Depth
3/8 in
Outside Dia.
5/16"
Barrel Head Diameter
9/16 in
Grip Size
7/8 in

Details

Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Combination Slotted/Phillips
Head Style
Truss
Rockwell Hardness
B83
Tensile Strength (PSI)
80,000 psi
Drive Type
Combination Slotted/Phillips
Tensile Strength
90,000 psi
Resistance Properties
Corrosion-Resistant
Pack Size
Small
Material Quality Standards
ASTM A582
Made in North America
Not Made in North America
RoHS Compliant
B83
Material Grade/Class
18-8

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size 1/4 In.-20, Barrel Length 7/8 in, Barrel Diameter 5/16 in, Barrel Thread Depth 3/8 in, Screw Length Not Applicable, Barrel Head Diameter 9/16 in, Barrel Head Height 5/32 in, Grip Size 7/8 in, Made in North America Not Made in North America, Material Grade/Class 18-8, Material Quality Standards ASTM A582, Pack Size Small, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.