CAD Drawings

Download CAD Files

Barrel Bolt, #6-32, 3/8 in Brl Lg, 3/16 in Brl Dia, Stainless Steel Plain, 5 PK

  • Mfr # Z4105-316SS

  • Zoro # G3270111

CAD Available

product price:  $9.35
/pk 5, $1.87/ea

Key Features

CAD Drawing
System of Measurement
Inch
Type
Female Binding Barrel
Thread Size
#6-32
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4105-316SS
Zoro #
G3270111
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Barrel Length
3/8 in
Barrel Diameter
3/16 in
Dia./Thread Size
#6-32
Barrel Thread Depth
19/64 in
Barrel Head Dia.
5/16 in
Barrel Dia.
3/16 in
Barrel Head Height
5/64 in
Outside Dia.
3/16"
Grip Size
3/8 in
Barrel Head Diameter
5/16 in

Details

CAD Available
Yes
Item
Barrel Bolt
System of Measurement
Inch
Type
Female Binding Barrel
Material
Stainless Steel
Finish
Plain
Barrel Head Style
Truss
Barrel Drive Type
Combination Slotted/Phillips
Drive Type
Combination Slotted/Phillips
Head Style
Truss
Grip Range
3/8 in
Tensile Strength (PSI)
75,000 psi
Rockwell Hardness
B83
Made in North America
Not Made in North America
RoHS Compliant
B83
Pack Size
Small
Material Quality Standards
ASTM A276
Resistance Properties
Corrosion-Resistant
Tensile Strength
75,000 psi
Material Grade/Class
316

Description

Female Binding Barrel, Finish Plain, Material Stainless Steel, Barrel Head Style Truss, Barrel Drive Type Combination Slotted/Phillips, Thread Size #6-32, Barrel Length 3/8 in, Barrel Diameter 3/16 in, Barrel Thread Depth 19/64 in, Screw Length Not Applicable, Barrel Head Diameter 5/16 in, Barrel Head Height 5/64 in, Grip Size 3/8 in, Includes -, Made in North America Not Made in North America, Material Grade/Class 316, Material Quality Standards ASTM A276, Pack Size Small, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products