Barrel Bolt, Plated Zinc, 2-1/2" L
Mfr # 19-1144
Zoro # G6283267
product price: $3.49
/eaSold in multiples of 2 for $6.98
Key Features
Finish
zinc plated
Length
2 1/2 in
Width
1 1/4 in
Height
1/2 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19-1144
Zoro #
G6283267
UPC #
-
Country of Origin
China
Dimensions
Length
2 1/2 in
Width
1 1/4 in
Height
1/2 in
Throw Size
1 in
Bolt Length
2 1/2 in
Bolt Head Dia.
1/4 in
Overall Width
1 1/4 in
Overall Height
1/2 in
Bolt Head Diameter
1/4 in
Overall Length
2 1/2 in
Details
Item
Door Bolt
Finish
zinc plated
Material
Steel
For Use With
Access Control Doors
Operation Type
Nonlocking-Surface Strike Only
Holes per Leaf
2
Hardware
Included
Includes
Screws
Strike Type
Surface
Product Type
Barrel Bolt
Includes Hardware
Hardware Included
Number of Holes per Leaf
2
ANSI/BHMA Finish
Zinc-Plated
Description
Door Bolt, Operation Type Nonlocking-Surface Strike Only, Zinc Plated Finish, Material Steel, Length 2 1/2 in, Width 1 1/4 in, Height 1/2 in, Bolt Length 2 1/2 in, Bolt Head Dia. 1/4 in, Throw Size 1 in, Chain Length Not Applicable, Holes per Leaf 2, Hardware Included, For Use With Access Control Doors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.