Barrel Faucet, 3/4 In, Self-Closing
Mfr # 81
Zoro # G4769861
product price: $14.85
/eaKey Features
Material
Die-Cast Metal
(M)NPT Inlet
3/4 in
Overall Length
8 in
Closure Type
Self-Closing/Lockable
Body Material
Die-Cast Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81
Zoro #
G4769861
UPC #
015954300816
Country of Origin
China
Dimensions
Overall Length
8 in
Inlet Connection Size
3/4 in
Outlet Diameter
3/4 in
Outlet Connection Size
3/4 in
Details
Item
Barrel Faucet
Material
Die-Cast Metal
(M)NPT Inlet
3/4 in
Closure Type
Self-Closing/Lockable
Body Material
Die-Cast Alloy
Color
Gold
Product Type
Drum Faucet
Flame Arrestor Type
None
For Container Type
Drums
Shank Adjustability
Rigid
Inlet Thread Type
NPT
Inlet Gender
Male
Lock Type
Lockable
Handle Type
Self-Closing
For Liquid Type
Chemicals, DEF, Glycol, Mild Acids
Description
Barrel Faucet, Self-Closing, Faucet Type Die-Cast Metal Bung Faucet, (M)NPT Inlet 3/4 In., Assembled Size 6 In., Zinc, Self-Closing End Type, Bronze, Lockable, Construction Die-cast Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.