Zoro Homepage

Barricade, Black/Yellow, No Legend

  • Mfr # 3UTN8

  • Zoro # G4732637


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Overall Length
6 ft
Overall Height
36 in
Construction
Polyethylene
Type
Two Panel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UTN8
Zoro #
G4732637
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Height
36 in
Overall Width
118 in
Expanded Length
6 1/4 ft

Details

Item
Barricade
Color
Black/Yellow
Construction
Polyethylene
Type
Two Panel
Includes
(2) 3 ft Panels, Caution Signage Included as Standard as well as Snap-On Hinges Supplied with Every Panel
Material
Polyethylene
Weight
13 lb
Legend
No Legend
Pattern
Checkered
Portability
Manual Carry
Extension Option
Folding Panels

Description

Barricade, Includes (2) 3 ft Panels, Caution Signage Included as Standard as well as Snap-On Hinges Supplied with Every Panel, Overall Height 36 in, Overall Width 118 in, Legend No Legend, Color Black/Yellow, Material Polyethylene, Expanded Length 6 1/4 ft, Portability Manual Carry, Extension Option Folding Panels, Legend Color Not Applicable, Pattern Checkered, Weight 13 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.