Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barricade Panel, Right Side, Orange/White, 48 in Length

  • Mfr # 8T3B0411R

  • Zoro # G3949827


product price: $25.29
/ea

Key Features

Color
Orange/White
Overall Length
48 in
Type
Single Sided -Right
Overall Height
8 in
Standards
MASH, NCHRP-350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8T3B0411R
Zoro #
G3949827
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Overall Height
8 in
Overall Width
1 in
Overall Depth
7/8 in
Top Panel Width
48 in
Top Panel Height
8 in
Width
1 in
Height
8 in
Length
48 in

Details

Item
Barricade Panel, Right Side
Color
Orange/White
Type
Single Sided -Right
Standards
MASH, NCHRP-350
Legend
EG/Blank
Meets NCHRP 350 Testing Criteria
Yes
Accepts Weight Cartridge
No
Panel Material
HDPE/Plastic
Empty Weight
4 lb
Reflective Grade
Engineer
Barricade Color
Orange/White
Accepts Light
No
Interlocking
No
Sub-Category
Barricade Feet and Legs

Description

Barricade Panel, Right Side, Accepts Weight Cartridge No, Empty Weight 4 lb, Type Single Sided -Right, Reflective Grade Engineer, Barricade Color White, Overall Depth 7/8 in, Overall Height 8 in, Overall Length 48 in, Legend Blank, Interlocking No, Panel Material Plastic, Standards MASH, NCHRP-350, Accepts Light No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.