Zoro Homepage

Barricade, Polypropolyne, Yellow

  • Mfr # 97-01-004CEY

  • Zoro # G915798587


product price: $22.15
/ea

Key Features

Interlocking
No
Foldable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-01-004CEY
Zoro #
G915798587
UPC #
737415009013
Country of Origin
United States

Details

Interlocking
No
Foldable
No

Description

A Frame Leg, Product Type A-Frame Barricade Leg, Material Polypropylene, Color Yellow, Height 40 3/4 in, Width 40 1/2 in, Length 40 1/2 in, Fillable No, Weight 13 lb, Includes -, Standards MASH, MUTCD, NCHRP-350

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.