Barricade Sign, Plastic, Diamond, 45 in Height, 3 in Length, 18 lb, White
- Mfr # 130-WLGQ3622-YGDG
- Zoro # G6883956
product price:Â
$
482.99
/ea
Free Shipping & Returns
Key Features
Color
White
Material
Plastic
Height
45 in
Weight
18 lb
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 130-WLGQ3622-YGDG
- Zoro #
- G6883956
- UPC #
- 792389002293
- Country of Origin
- United States
Dimensions
- Height
- 45 in
- Length
- 3 in
- Width
- 25 in
- Outside Diameter
- 25 in
- Panel Width
- 1/4 in
- Panel Length
- 24 in
- Storage Size Width
- 25 in
- Storage Size Length
- 45 in
- Overall Height
- 45 in
- Overall Length
- 25 in
- Depth
- 3 in
- Top Panel Height
- 36 in
- Overall Depth
- 3 in
- Wire Rope Length
- 25 in
Description
Traffic Barricade, Product Type Barricade, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 18 lb, Type Unrated with Signage, Reflective Grade Diamond, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 25 in, Legend School Crossing, Interlocking No, Includes Sign Stand, Frame Material Plastic, Weight When Filled with Water 28 lb, Panel Material Plastic, Foldable Yes, Accepts Light Yes, Weight When Filled with Sand 28 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.