Barricade Sign, Plastic, Engineer, 45 in Height, 3 in Length, 11 lb, White

  • Mfr # 150-WHLGK1084-OBEG

  • Zoro # G6898087


product price:  $64.29
/ea

Key Features

Color
White
Material
Plastic
Height
45 in
Weight
11 lb
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150-WHLGK1084-OBEG
Zoro #
G6898087
UPC #
792389002880
Country of Origin
United States

Dimensions

Height
45 in
Length
3 in
Width
13 in
Outside Diameter
13 in
Storage Size Length
45 in
Panel Width
1/4 in
Panel Length
12 in
Storage Size Width
13 in
Overall Height
45 in
Overall Length
13 in
Depth
3 in
Top Panel Height
24 in

Details

Item
Barricade Sign
Color
White
Material
Plastic
Weight
11 lb
Foldable
Yes
Tape Color
Orange/Black
Empty Weight
11 lb
Weight When Filled with Water
21 lb
Barricade Type
Unrated with Signage
Legend
Men Working
Interlocking
No
Fillable
Yes
Tape Material
Engineer Grade Reflective Sheeting
Style
A-Frame
Type
Unrated with Signage
Accepts Weight Cartridge
Yes
Panel Material
Plastic
Weight When Filled with Sand
21 lb
Includes Reflective Striping
Yes
Frame Material
Plastic
Reflective Grade
Engineer
Number of Sheeted Sides - Top Panel
2
Series
Narrowcade
Fillable Ballast Material
Sand
Reflective Stripe Color
Black/Orange
Barricade Color
White
Accepts Light
Yes

Description

Traffic Barricade, Product Type Barricade, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 11 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 13 in, Legend Men Working, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 21 lb, Panel Material Plastic, Foldable Yes, Accepts Light Yes, Weight When Filled with Sand 21 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.