Barricade Sign, Plastic, Engineer, 45 in Height, 3 in Length, 11 lb, White

  • Mfr # 150-WHLGK1120-OBEG

  • Zoro # G6610301


product price:  $70.79
/ea

Key Features

Color
White
Material
Plastic
Height
45 in
Weight
11 lb
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
150-WHLGK1120-OBEG
Zoro #
G6610301
UPC #
792389002903
Country of Origin
United States

Dimensions

Height
45 in
Length
3 in
Width
13 in
Outside Diameter
13 in
Storage Size Length
45 in
Panel Length
12 in
Panel Width
1/4 in
Storage Size Width
13 in
Overall Height
45 in
Overall Length
13 in
Depth
3 in
Top Panel Height
24 in

Details

Item
Barricade Sign
Color
White
Material
Plastic
Weight
11 lb
Tape Material
Engineer Grade Reflective Sheeting
Foldable
Yes
Fillable
Yes
Legend
Road Closed
Barricade Type
Unrated with Signage
Interlocking
No
Weight When Filled with Water
21 lb
Empty Weight
11 lb
Tape Color
Orange/Black
Style
A-Frame
Type
Unrated with Signage
Barricade Color
White
Reflective Grade
Engineer
Series
Narrowcade
Fillable Ballast Material
Sand
Weight When Filled with Sand
21 lb
Reflective Stripe Color
Black/Orange
Accepts Light
Yes
Accepts Weight Cartridge
Yes
Number of Sheeted Sides - Top Panel
2
Panel Material
Plastic
Frame Material
Plastic
Includes Reflective Striping
Yes

Description

Traffic Barricade, Product Type Barricade, Accepts Weight Cartridge Yes, Style A-Frame, Empty Weight 11 lb, Type Unrated with Signage, Reflective Grade Engineer, Barricade Color White, Fillable Yes, Overall Depth 3 in, Overall Height 45 in, Overall Length 13 in, Legend Road Closed, Interlocking No, Includes N/A, Frame Material Plastic, Weight When Filled with Water 21 lb, Panel Material Plastic, Foldable Yes, Accepts Light Yes, Weight When Filled with Sand 21 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.