Shop ZORO SELECT
See all product information
Create Account
Barricade Tape, Authorized Personnel Only, Yellow, 3 in Wide x 1,000 ft Length, LDPE, 4 mil
- Mfr # 3 X 1000' 4-ML
- Zoro # G3954955
product price:Â
$
17.99
/ea
Key Features
Material
LDPE
Color
Yellow
Legend
Authorized Personnel Only
Tape Width
3 in
Tape Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3 X 1000' 4-ML
- Zoro #
- G3954955
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Width
- 3 in
- Tape Length
- 1,000 ft
- Tape Thickness
- 4 mil
Details
- Item
- Barricade Tape
- Material
- LDPE
- Color
- Yellow
- Legend
- Authorized Personnel Only
- Standards
- OSHA 1910.144(a)
- Legend Color
- Black
- Product Type
- Barrier Tape
- Shell Material
- LDPE
- Wire Color
- Yellow
Description
Barricade Tape, Color Yellow, Legend Authorized Personnel Only, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.