Barricade Tape, Caution Chemical Spill, Yellow, 3 in Wide x 500 ft Length, Polypropylene, 4 mil

  • Mfr # B354Y340-200

  • Zoro # G4063622


product price:  $16.79
/ea

Key Features

Material
Polypropylene
Color
Yellow
Legend
Caution Chemical Spill
Tape Width
3 in
Tape Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B354Y340-200
Zoro #
G4063622
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
500 ft
Tape Thickness
4 mil

Details

Item
Barricade Tape
Material
Polypropylene
Color
Yellow
Legend
Caution Chemical Spill
Standards
OSHA 1910.144(a)
Legend Color
Black
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Reflective

Description

Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Chemical Spill, Legend Color Black, Tape Thickness 4 mil, Tape Length 500 ft, Tape Width 3 in, Reflectivity Reflective, Material Polypropylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.