Barricade Tape, Caution Radiation Hazard, Yellow, 3 in Wide x 1,000 ft Length, Polyethylene, 3 mil

  • Mfr # 91464

  • Zoro # G5519726


product price:  $69.29
/ea

Key Features

Material
Polyethylene
Color
Yellow
Legend
Caution Radiation Hazard
Tape Width
3 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91464
Zoro #
G5519726
UPC #
754473914646
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
3 mil

Details

Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
Caution Radiation Hazard
Legend Color
Magenta
Standards
OSHA 1910.144
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Yellow, Pattern No Pattern, Legend Caution Radiation Hazard, Legend Color Magenta, Tape Thickness 3 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.