Barricade Tape, Caution Watch Your Step, Black/Yellow, 2 in Wide x 60 ft Length, Vinyl, 4.5 mil

  • Mfr # LB51726

  • Zoro # G4687331


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

Material
Vinyl
Pattern
No Pattern
Safety Tape Color
Black, Yellow
Width
2 in
Length
60 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB51726
Zoro #
G4687331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Length
60 ft.
Thickness
0.216 in
Roll Width
2 in
Tape Width
2 in
Tape Length
60 ft
Tape Thickness
4.5 mil

Details

Item
Barricade Tape
Material
Vinyl
Pattern
No Pattern
Safety Tape Color
Black, Yellow
Glow-in-the-Dark
No
Legend
Caution Watch Your Step
Performance Temp.
-40 Degrees to 180 Degrees F
Retroreflective Grade
Engineer
Standards
L-S 300C FP-85 Type II
Color
Black/Yellow
Operating Temp. Range
-40 Degrees to 180 Degrees F
Product Type
Barrier Tape
Legend Color
Black
Reflectivity
Reflective
Max. Media Temperature
180 Degrees F
Maximum Temperature
180 Degrees F

Description

Barricade Tape, Color Black/Yellow, Pattern No Pattern, Legend Caution Watch Your Step, Legend Color Black, Tape Thickness 4.5 mil, Tape Length 60 ft, Tape Width 2 in, Reflectivity Reflective, Material Vinyl, Product Type Barrier Tape, Maximum Temperature 180 Degrees F, Standards L-S 300C FP-85 Type II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.