Barricade Tape, Confined Space Entry by Permit Only, Yellow, 3 in Wide x 1,000 ft Length, LDPE
- Mfr # 3 X 1000' 4-M
- Zoro # G3942312
product price:Â
$
18.15
/ea
Key Features
Material
LDPE
Color
Yellow
Legend
Confined Space Entry by Permit Only
Tape Width
3 in
Tape Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3 X 1000' 4-M
- Zoro #
- G3942312
- UPC #
- -
- Country of Origin
- United States
- Item
- Barricade Tape
- Material
- LDPE
- Color
- Yellow
- Legend
- Confined Space Entry by Permit Only
- Standards
- OSHA 1910.144(a)
- Legend Color
- Black
- Product Type
- Barrier Tape
- Pattern
- No Pattern
- Reflectivity
- Non-Reflective
- Shell Material
- LDPE
- Wire Color
- Yellow
- Traction Material
- LDPE
Dimensions
- Tape Width
- 3 in
- Tape Length
- 1,000 ft
- Tape Thickness
- 4 mil
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend Confined Space Entry by Permit Only, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.