Barricade Tape, Construction Site, Yellow, 3 in Wide x 1,000 ft Length, LDPE, 4 mil

  • Mfr # 4 MIL PLAIN YELLOW

  • Zoro # G4018253


product price:  $16.59
/ea

Key Features

Material
LDPE
Color
Yellow
Legend
Construction Site
Tape Width
3 in
Tape Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 MIL PLAIN YELLOW
Zoro #
G4018253
UPC #
-
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
4 mil

Details

Item
Barricade Tape
Material
LDPE
Color
Yellow
Legend
Construction Site
Standards
OSHA 1910.144(a)
Legend Color
Black
Product Type
Barrier Tape

Description

Barricade Tape, Color Yellow, Legend Construction Site, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Material LDPE, Product Type Barrier Tape, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.