Barricade Tape, Danger, Red, 3 in Wide x 150 ft Length, Wood Fiber, 6 mil

  • Mfr # 91088

  • Zoro # G9622767


product price:  $60.79
/ea

Key Features

Material
Wood Fiber
Color
Red
Legend
Danger
Tape Width
3 in
Tape Length
150 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
91088
Zoro #
G9622767
UPC #
754473910884
Country of Origin
United States

Dimensions

Tape Width
3 in
Tape Length
150 ft
Tape Thickness
6 mil

Details

Item
Barricade Tape
Material
Wood Fiber
Color
Red
Legend
Danger
Legend Color
Black
Standards
2011/65/EU(Pass 2015/863), OSHA 1910.144
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective

Description

Barricade Tape, Color Red, Pattern No Pattern, Legend Danger, Legend Color Black, Tape Thickness 6 mil, Tape Length 150 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Wood Fiber, Product Type Barrier Tape, Standards 2011/65/EU(Pass 2015/863), OSHA 1910.144

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.