Barricade Tape, Danger/Peligro, Red, 3 in Wide x 1,000 ft Length, Polyethylene, 2 mil
Mfr # SB3102R174-200
Zoro # G010919788
product price:Â $9.19
/eaKey Features
Material
Polyethylene
Color
Red
Legend
Danger/Peligro
Tape Width
3 in
Tape Length
1,000 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SB3102R174-200
Zoro #
G010919788
UPC #
-
Country of Origin
China
Dimensions
Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
2 mil
Details
Item
Barricade Tape
Material
Polyethylene
Color
Red
Legend
Danger/Peligro
Legend Color
Black
Pattern
No Pattern
Product Type
Barrier Tape
Reflectivity
Reflective
Description
Barricade Tape, Color Red, Pattern No Pattern, Legend Danger/Peligro, Legend Color Black, Tape Thickness 2 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.