Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barricade Tape, Polyethylene, No Pattern, Red, 3 in W., 300 ft. L., 4 mil Thickness, 16 PK

  • Mfr # UT08-3-PK

  • Zoro # G4329997


product price: $98.59
/pk 16, $6.16/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Pattern
No Pattern
Safety Tape Color
Red
Width
3 in
Length
300 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UT08-3-PK
Zoro #
G4329997
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Length
300 ft.
Thickness
4 mil
Roll Length
300 ft
Roll Width
3 in
Tape Thickness
4 mil
Tape Length
300 ft
Tape Width
3 in

Details

Item
Barricade Tape
Material
Polyethylene
Pattern
No Pattern
Safety Tape Color
Red
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Performance Temp.
32 Degrees to 100.4 Degrees F
Legend
Caution Buried Electric Line Below
Standards
RoHS Compliant 2011/65/EU
Retroreflective Grade
Not Retroreflective
Color
Red
Operating Temp. Range
32 Degrees to 100.4 Degrees F
Product Type
Barrier Tape
Metal Detectable
No
Resistance Properties
Tear Resistant
Reflectivity
Non-Reflective
Legend Color
Black
Max. Media Temperature
120 Degrees F
Maximum Temperature
120 Degrees F

Description

Barricade Tape, Color Red, Pattern No Pattern, Legend Caution Buried Electric Line Below, Legend Color Black, Tape Thickness 4 mil, Tape Length 300 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Resistance Properties Tear Resistant, Metal Detectable No, Maximum Temperature 120 Degrees F, Standards RoHS Compliant 2011/65/EU, Package Quantity 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.