Barricade Tape, QA Hold, Yellow, 3 in Wide x 1,000 ft Length, Polyethylene, 4 mil
Mfr # 28074 3 X 1000'L
Zoro # G3994444
product price:Â $21.19
/eaKey Features
Material
Polyethylene
Color
Yellow
Legend
QA Hold
Tape Width
3 in
Tape Length
1,000 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
28074 3 X 1000'L
Zoro #
G3994444
UPC #
-
Country of Origin
United States
Dimensions
Tape Width
3 in
Tape Length
1,000 ft
Tape Thickness
4 mil
Details
Item
Barricade Tape
Material
Polyethylene
Color
Yellow
Legend
QA Hold
Standards
OSHA 1910.144(a)
Legend Color
Black
Product Type
Barrier Tape
Pattern
No Pattern
Reflectivity
Non-Reflective
Description
Barricade Tape, Color Yellow, Pattern No Pattern, Legend QA Hold, Legend Color Black, Tape Thickness 4 mil, Tape Length 1,000 ft, Tape Width 3 in, Reflectivity Non-Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.