Barricade Weight, Polypropylene/Rubber, 3 in Height, 16 in Length, 16 lb, Black

  • Mfr # 6RRE1

  • Zoro # G3638634


product price:  $102.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polypropylene/Rubber
Height
3 in
Weight
16 lb
Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6RRE1
Zoro #
G3638634
UPC #
190735544143
Country of Origin
China

Dimensions

Height
3 in
Length
16 in
Width
16 in

Details

Item
Barricade Weight
Color
Black
Material
Polypropylene/Rubber
Weight
16 lb
Sub-Category
Bases and Weights
For Use With
6EGH1 Barricade System

Description

Barricade Weight, Weight 16 lb, Color Black, Material Polypropylene/Rubber, Width 16 in, Length 16 in, Height 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.