Barrier Fence, 4ft. H, 50 ft. L, Orange
Mfr # 33L955
Zoro # G5295403
product price: $58.35
/eaKey Features
Height
4 ft
Mesh Size
1 3/4 x 1 3/4 in
Length
50 ft
Color
Orange
Material
HDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33L955
Zoro #
G5295403
UPC #
190735465769
Country of Origin
Mexico
Dimensions
Height
4 ft
Mesh Size
1 3/4 x 1 3/4 in
Length
50 ft
Overall Length
50 ft
Overall Height
4 ft
Details
Color
Orange
Material
HDPE
Item
Safety Fence
Mesh Shape
Diamond
Product Type
Safety Fence
Products By Industry
Electrical
Description
Safety Fence, Overall Height 4 ft, Overall Length 50 ft, Color Orange, Mesh Size 1 3/4 x 1 3/4 in, Material HDPE, Mesh Shape Diamond, Product Type Safety Fence
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.