Barrier Post, 40 In. H, Black, Polyethylene
Mfr # 80937
Zoro # G5629224
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Fillable
Base Material
Plastic
Post Material
Polyethylene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80937
Zoro #
G5629224
UPC #
754473809379
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Details
Item
Barrier Post
Base Type
Fillable
Base Material
Plastic
Post Material
Polyethylene
Color
Black
Post Finish
Non-Reflective
Includes
Base, C-Hook
Finish
Non-Reflective
Material
Polyethylene
For Use With
Chain
Fillable
Yes
Base Color
Black
Post Color
Black
Compatible Line
Chain
Description
Barrier Post, For Use With Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Fillable, Post Color Black, Base Color Black, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.