Barrier Post, 40 In. H, Yellow
Mfr # 80938
Zoro # G5784554
product price: $79.49
/ea
Free Shipping & Returns
Key Features
Post Diameter
2 1/2 in
Base Type
Flat
Base Material
Plastic
Post Material
Polyethylene
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80938
Zoro #
G5784554
UPC #
754473809386
Country of Origin
United States
Dimensions
Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in
Details
Item
Sphere Top Post
Base Type
Flat
Base Material
Plastic
Post Material
Polyethylene
Color
Yellow
Includes
Base, C-Hook, Top
Finish
Non-Reflective
Post Finish
Non-Reflective
Material
Polyethylene
For Use With
Chain
Fillable
Yes
Post Color
Yellow
Base Color
Yellow
Post Top
Sphere
Base Weight
4 lb
Compatible Line
Chain
Description
Sphere Top Post, Post Top Sphere, For Use With Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Flat, Base Weight 4 lb, Post Color Yellow, Base Color Yellow, Includes Base, C-Hook, Top, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.