Zoro Homepage

Barrier Post, 40 In. H, Yellow, PK6

  • Mfr # 80944

  • Zoro # G5576785


product price: $437.99
/pk 6, $73.00/ea
Free Shipping & Returns

Key Features

Post Diameter
2 1/2 in
Base Type
Fillable
Base Material
Plastic
Post Material
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80944
Zoro #
G5576785
UPC #
754473809447
Country of Origin
United States

Dimensions

Post Diameter
2 1/2 in
Overall Height
40 in
Base Diameter
14 in

Details

Item
Barrier Post
Base Type
Fillable
Base Material
Plastic
Post Material
Polyethylene
Color
Yellow
Post Finish
Non-Reflective
Material
Polyethylene
For Use With
Chain
Includes
Base, C-Hook
Fillable
Yes
Base Color
Yellow
Post Color
Yellow
Compatible Line
Chain

Description

Barrier Post, For Use With Chain, Compatible Line Chain, Overall Height 40 in, Post Diameter 2 1/2 in, Base Diameter 14 in, Fillable Yes, Post Material Polyethylene, Base Type Fillable, Post Color Yellow, Base Color Yellow, Includes Base, C-Hook, Product Type Post, Post Finish Non-Reflective, Base Material Plastic, Color Yellow, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.