Zoro Homepage

Barrier Tape, Woven, 2 In x 200 ft, Red

  • Mfr # BW2RBK200-200

  • Zoro # G4196613


product price: $17.25
/ea

Key Features

Standards
OSHA 1910.144(a)
Material
Polyethylene
Roll Width
2 in
Roll Length
200 ft
Legend
No Legend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW2RBK200-200
Zoro #
G4196613
UPC #
-
Country of Origin
China

Dimensions

Roll Width
2 in
Roll Length
200 ft
Tape Thickness
7 mil
Tape Length
200 ft
Tape Width
2 in

Details

Item
Barricade Tape
Color
Black/Red
Standards
OSHA 1910.144(a)
Material
Polyethylene
Legend
No Legend
Reflectivity
Reflective
Pattern
Horizontal Stripe

Description

Barricade Tape, Color Black/Red, Pattern Horizontal Stripe, Legend No Legend, Legend Color Not Applicable, Tape Thickness 7 mil, Tape Length 200 ft, Tape Width 2 in, Reflectivity Reflective, Material Polyethylene, Product Type Barrier Tape, Standards OSHA 1910.144(a)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.