Zoro Homepage

Base Neutralizer, 1 gal., Pail, Granular

  • Mfr # BASE1

  • Zoro # G1894481


product price: $96.00
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Primary Neutralizing Application
Bases
Neutralizing Capacity
2.80 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASE1
Zoro #
G1894481
UPC #
810959020109
Country of Origin
United States

Dimensions

Container Size
1 gal
Container Height
10 in
Container Depth
10 in
Container Length
10 in

Details

Item
Granular Sorbent
Container Type
Pail
Primary Neutralizing Application
Bases
Neutralizing Capacity
2.80 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Granular
Includes
Color Change Indicator To Reflect Neutralization
Color
Pink
Weight
10 lb
Volume Absorbed per Pkg.
2 gal
Volume Absorbed Per Pkg.
2.8 gal
Volume Neutralized per Pkg.
2.80 gal
Composition Detail
Absorbent Polymer
Features
Color Change Indicates Neutralization, Effectively Neutralizes and Encapsulates
Volume
1 gal
Silica Free
Yes
Series
Base
Non-Abrasive
Yes
Disinfecting
No
Sold as Pallet/Each
Each
Fluids Absorbed
Bases
Volume Absorbed Range
0 to 9 gal
Product Type
Granular Sorbent
Slip Resistant
No
Deodorizing
No
Easy Clean Up
Yes
ISO Class
Class 10
Specialized Applications
Base Neutralizing
Container Type and Capacity
1 gal Pail
Scent
Not Scented
NSF Rating
Not Rated

Description

Granular Sorbent, Fluids Absorbed Bases, Container Type Pail, Composition Detail Absorbent Polymer, Container Type and Capacity 1 gal Pail, Weight 10 lb, Volume 1 gal, Volume Absorbed per Pkg. 2 gal, Specialized Applications Base Neutralizing, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.