Zoro Homepage

Base Neutralizer, 5 gal., Pail, Granular

  • Mfr # BASEPAIL

  • Zoro # G1894475


product price: $285.00
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Primary Neutralizing Application
Bases
Neutralizing Capacity
12.80 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Granular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BASEPAIL
Zoro #
G1894475
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 gal
Container Length
17 in
Container Height
17 in
Container Depth
14 in

Details

Item
Granular Sorbent
Container Type
Pail
Primary Neutralizing Application
Bases
Neutralizing Capacity
12.80 gal
Neutralizes Chemical Type
Bases
Absorbent Form
Granular
Includes
Color Change Indicator To Reflect Neutralization
Color
Pink
Weight
41 lb
Volume Absorbed per Pkg.
12 gal
Volume Absorbed Per Pkg.
12 gal
Volume Neutralized per Pkg.
12.80 gal
Composition Detail
Absorbent Polymer
Easy Clean Up
Yes
Volume
5 gal
Specialized Applications
Base Neutralizing
Slip Resistant
No
ISO Class
Class 10
Volume Absorbed Range
10 to 19 gal
Product Type
Granular Sorbent
Sold as Pallet/Each
Each
Non-Abrasive
Yes
Disinfecting
No
Fluids Absorbed
Bases
Deodorizing
No
Series
Base
Features
Color Change Indicates Neutralization, Effectively Neutralizes and Encapsulates
Silica Free
Yes
Container Type and Capacity
5 gal Pail
NSF Rating
Not Rated
Scent
Not Scented

Description

Granular Sorbent, Fluids Absorbed Bases, Container Type Pail, Composition Detail Absorbent Polymer, Container Type and Capacity 5 gal Pail, Weight 41 lb, Volume 5 gal, Volume Absorbed per Pkg. 12 gal, Specialized Applications Base Neutralizing, Deodorizing No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.