Zoro Homepage

Baseboard Register, 12 in W x 2 in H Opening, White, Steel, One-Way, Surface Mount

  • Mfr # 4MJV8

  • Zoro # G2509175


product price: $16.85
/ea

Key Features

Type
Baseboard
Max. Duct Width (In.)
12
Max. Duct Height (In.)
2
Finish
White
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJV8
Zoro #
G2509175
UPC #
190735516386
Country of Origin
China

Dimensions

Max. Duct Width (In.)
12
Max. Duct Height (In.)
2
Overall Width (In.)
15
Overall Height (In.)
4.5
Depth (In.)
2-3/4
Manufacturers Warranty Length
1 yr.
Overall Width
15 in
Maximum Opening Width
12 in
Manufacturer Warranty Length
1 yr
Overall Height
4 1/2 in
Overall Depth
2 3/4 in
Maximum Opening Height
2 in

Details

Item
Baseboard Register
Type
Baseboard
Finish
White
Material
Steel
Color
White
Construction
Steel
Bar Spacing
11/64"
Features
Includes Damper
Grille/Register Item
Baseboard Register
Product Type
Baseboard Register
Grille Color
White
Grille Material
Steel
Airflow Capacity
161 cfm
Airflow Directions
One-Way
Mounting Style
Surface Mount
Face Design
Louvered
Damper Material
Steel
Adjustable Blades
No
Blade Angle
45 Degrees
Material Grade
SPCC

Description

Baseboard Register, Overall Depth 2 3/4 in, Overall Height 4 1/2 in, Overall Width 15 in, Maximum Opening Height 2 in, Maximum Opening Width 12 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Steel, Bar Spacing 1/8 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Baseboard, Mounting Style Surface Mount, Blade Angle 45 Degrees

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.