Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Baseboard Return Air Grille, 30 in W x 8 in H Opening, White, Steel, One-Way, Surface Mount

  • Mfr # 4MJW5

  • Zoro # G3429517


product price: $17.75
/ea

Key Features

Max. Duct Width (In.)
30
Max. Duct Height (In.)
8
Finish
White
Material
Steel
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4MJW5
Zoro #
G3429517
UPC #
190735516447
Country of Origin
China

Dimensions

Max. Duct Width (In.)
30
Max. Duct Height (In.)
8
Overall Width (In.)
31.25
Overall Height (In.)
9.25
Manufacturers Warranty Length
1 yr.
Depth (In.)
0.87
Overall Depth
7/8 in
Overall Height
9 3/4 in
Maximum Opening Height
8 in
Manufacturer Warranty Length
1 yr
Maximum Opening Width
30 in
Overall Width
31 3/4 in

Details

Item
Return Air Baseboard Grille
Finish
White
Material
Steel
Color
White
Construction
23 ga. Steel
Bar Spacing
1/3"
Grille/Register Item
Return Air Baseboard Grille
Features
Electro coated and Powder Coated Surface
Product Type
Return Air Baseboard Grille
Face Design
Louvered
Grille Material
Steel
Adjustable Blades
No
Grille Color
White
Airflow Directions
One-Way
Airflow Capacity
1,092 cfm
Mounting Style
Surface Mount
Material Grade
SPCC
Blade Angle
45 Degrees

Description

Return Air Grille, Overall Depth 7/8 in, Overall Height 9 3/4 in, Overall Width 31 3/4 in, Maximum Opening Height 8 in, Maximum Opening Width 30 in, Filter Depth Not Applicable, Filter Height Not Applicable, Filter Width Not Applicable, Grille Color White, Grille Material Steel, Material Steel, Damper Material Not Applicable, Bar Spacing 3/8 in, Face Design Louvered, Airflow Directions One-Way, Adjustable Blades No, Mounting Location Baseboard, Mounting Style Surface Mount

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.