Zoro Homepage

Basin 5 Qt 4 1/8X12 304SS

  • Mfr # 87300

  • Zoro # G4752483


product price: $70.15
/ea

Key Features

Color
Silver
Material
Stainless Steel
Diameter
12 in
Height
4 1/8 in
Capacity
160 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87300
Zoro #
G4752483
UPC #
-
Country of Origin
Multiple

Dimensions

Diameter
12 in
Height
4 1/8 in
Overall Height
4 1/8 in
Overall Diameter
12 in

Details

Item
Sponge Basin
Color
Silver
Material
Stainless Steel
Capacity
160 oz
Product Type
Sponge Basin

Description

Sponge Basin, Capacity 160 oz, Stainless Steel, Silver, Diameter 12 in, Height 4 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.